1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 160

  • Mfr # 87400

  • Zoro # G2815802


product price:  $1.69
/ea

Key Features

Pipe Size - Nominal
1/2 in
Overall Pipe Length
Close Thread
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87400
Zoro #
G2815802
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
Close Thread
Inside Dia. (In.)
0.84 in
Wall Thickness (In.)
0.188 in
Pipe Size (Fittings)
1/2"
Outside Dia. (In.)
0.8281 in
Wall Thickness
0.188 in
Nominal Pipe Size
1/2 in
Overall Length
1 1/8 in
Inside Diameter
27/32 in
Outside Diameter
53/64 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
160
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
900 psi @ 150 Degrees F
Seamless/Welded
Seamless
Specific Pipe Fitting Shape
Nipple
Standards
ANSI B1.20.1
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 160
Pipe Fitting Material
Galvanized Steel
Basic Pipe Fitting Material
Metal
Item
Galvanized Steel Pipe Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Metal Detectable
Yes
Maximum Steam Pressure
6237 psi @ 650 Degrees F
Finish/Coating
Galvanized
Manufacture Location
Globally Sourced
Fitting Compatibility
Class 6000
Schedule
Schedule 160
Side B Gender
Male
Metal Pipe Construction
Seamless
Maximum Operating Pressure
900 psi @ 150 Degrees F
Side B Connection Type
Close Thread
Thread Configuration
Fully Threaded
Gravity Flow
No
Application
Air, Gas, Potable Water
Material
Steel
Side A Thread Type
NPT
Side A Connection Type
Close Thread
Side B Thread Type
NPT
Side A Gender
Male

Description

Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 27/32 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 900 psi @ 150 Degrees F, Maximum Steam Pressure 6237 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 1 1/8 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.