Ambi-dex Octane, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Blue

  • Mfr # 63-230PF/S

  • Zoro # G2818219


product price:  $6.69
/pk 100, $0.07/ea

Key Features

Material
Nitrile
Palm Thickness
3 mil
Color
Blue
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63-230PF/S
Zoro #
G2818219
UPC #
616314220203
Country of Origin
China

Dimensions

Palm Thickness
3 mil
Size
S
Glove Size and Cuff Length Style
S/Standard
Length
9 in
Cuff Thickness
3 mil
Glove Length
9 in
Nominal Palm Thickness
3 mil
Finger Thickness
3 mil
Size- Alpha
S
Size - Numeric
7

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Ambi-dex Octane
Sterile/Non-Sterile
Non-Sterile
Application
Light Duty for Inspection, Assembly, Painting, and Automotive Applications
Standards
21 CFR, TAA Comp
Features
Tested for Chemotherapy Drugs
Acceptable Quality Level (AQL)
1
Silicone-Free
Contains Silicone
Anti-Static
Anti-Static Not Included
Cuff Style
Safety
Brand and Series
PIP(R)
ISO Class
ISO 3
Disposable Glove Grade
Light Duty
Double Gloving Method
Inner/Outer
Glove Hand Style
Ambidextrous, Off Hand
Texture
Grain
Texture Location
Fingertips

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Safety, Cuff Thickness 3 mil, Disposable Glove Type General Purpose, Double Gloving Method Inner/Outer, Finger Thickness 3 mil, Latex-Free Latex-Free, Length 9 in, Material Nitrile, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Size- Alpha S, Size - Numeric 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products