Pressure Switch, Standard, SPDT, 1 Ports, 1/4-18" FNPT, 3 to 150 psi Range, Aluminum

  • Mfr # 9012GDW5

  • Zoro # G2819223


product price:  $481.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPDT
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4-18" FNPT
Range
3 to 150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9012GDW5
Zoro #
G2819223
UPC #
785901025016
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4-18" FNPT
Range
3 to 150 psi
Housing Material
Aluminum
Standards
CE, CSA C22.2, RoHS, UL 508
Series
9012G
DC Contact Rating
0.11A @ 250V, 0.22A @ 125V
Actuation Type
Diaphragm
AC Contact Rating
10A @ 480V
IP Rating
54
Pressure Switch Range
3 to 150 psi
Electrical Connection
Screw-Clamp Terminals
Temp. Range
-10 to 185 °F
Pressure Switch Port Type
1-Port 1/4-18 in FNPT
Max. Pressure
475 psi
Special Features
Mercury Free; Green Premium product
Pressure Switch Electrical Contact Form
SPDT
Pressure Switch Differential
6 to 0.8 psi
Material
Die cast aluminium alloy
Differential Pressure - Maximum
6 psi
Pressure - Minimum
3 psi
Media Temperature - Minimum
-40 Degrees F
Media Temperature - Maximum
250 Degrees F
Pressure - Maximum
150 psi
Proof Pressure
475 psi
Differential Pressure - Minimum
0.8 psi
Deadband Adjustability
Fixed
Factory On Setting
3 psi
Factory Off Setting
150 psi

Description

Pressure Switch, Differential 6 to 0.8 psi, Range 3 to 150 psi, Port Type 1-Port 1/4-18 in FNPT, Contact Form 1NO/1NC, NEMA Rating 13, 4, 4X, Actuation Type Diaphragm, Action Standard, Series 9012G, AC Contact Rating 3 A @ 240 V, 6 A @ 120 V, DC Contact Rating 0.22 A @ 125 V, 0.27 A @ 250 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.