Leather Gloves, Cowhide, Gauntlet Cuff, Wing Thumb, Full Finger, Blue, XL, 12 PK

  • Mfr # IC8

  • Zoro # G2821265


product price:  $75.79
/pk 12, $6.32/ea
Free Shipping & Returns

Key Features

Glove Size
XL
Color
Blue
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC8
Zoro #
G2821265
UPC #
662909763440
Country of Origin
India

Dimensions

Glove Size
XL
Glove Length Style
Standard
Glove Length
12 21/32 in
Cuff Length
4 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Leather Gloves
Color
Blue
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Gauntlet
Glove Cut
Gunn
Finger Coverage
Full Finger
Sold As
Pair
Glove Back Material
Denim
Glove Coating Finish
None
Cuff Color
Black
Brand and Series
PIP Ironcat(R) IC8
Leather Glove Style
Work
Glove Back Color
Blue
Insulated
No
Anti-Static
No
Biodegradable
Non-Biodegradable
Standards
Not Tested
Glove Coating Material
Uncoated
Palm Material
Cowhide
Stitching Material
Kevlar(R)
Cuff Material
Leather
Touchscreen Compatible
No
ANSI/ISEA Abrasion Level
Not Rated
Glove Leather Grade
A, B
Reinforcement Coverage
Reinforced Palm
Glove Hand Style
Left and Right
Leather Color
Gray
Leather Glove Liner Type
Unlined
Series
Ironcat(R) IC8
Glove Construction
Cut and Sewn
Includes Double Palm
No
Pairs Per Package
12
Leather Coverage Style
Leather Palm
Oil-Resistant
No
EN 388 Impact Rated
No
Minimum Temperature
Not Rated
EN 388 Rating
Not Tested
Palm Color
Gray
Includes Reinforced Thumb Crotch
No
Reflective Backing
No
Palm Style
Single Layer
Hand Protection Style
Glove
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 12 21/32 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.