
14.50mm HSS 118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright RHS/RHC
Mfr # 45366
Zoro # G2823191
product price:Â $22.99
/eaKey Features
Overall Length
169 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
14.5 mm
Number of Flutes
2
Shank Dia.
14.5 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45366
Zoro #
G2823191
UPC #
662355453667
Country of Origin
United States
Dimensions
Overall Length
169 mm
Drill Bit Size
14.5 mm
Shank Dia.
14.5 mm
Drill Bit Dimension Type
Metric
Flute Length
114 mm
Shank Size
0.5709
Shank Length
55 mm
Diameter
0.5709
Depth:Dia. Ratio
4xD
Drill Length Class
Jobber-Length
Drill Point Length
0.1715mm
Maximum Drilling Depth
3 23/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Description
Jobber Length Drill Bit, Drill Bit Size 14.5 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.5709, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.