Shaft Collar, Clamp, 1Pc, 6mm, Plastic

  • Mfr # MCL-6-P

  • Zoro # G2823856


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Acetal Plastic
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
16 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCL-6-P
Zoro #
G2823856
UPC #
634529077733
Country of Origin
United States

Dimensions

Bore Dia.
6 mm
Outside Dia.
16 mm
Dimension Type
Metric
Width
9 mm
Screw Size
M3 x 8
Clearance Dia.
20.8 mm
Width Tolerance
+0.076/-0.254 mm
Collar Width
9 mm
Collar Outside Diameter
16 mm
Screw Thread Size
M3x8
Clearance Diameter
20.8 mm
Bore Diameter
6 mm
For Shaft Diameter
6 mm

Details

Material
Acetal Plastic
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-10 Degrees to 185 Degrees F
Screw Material
Stainless Steel
Item
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Clamp
Bore Type - Collars
Plain Bore
System of Measurement
Metric
Material - Collars
Acetal Plastic
Item - Shaft Collars
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
0.2 N-m
Bore Tolerance
+0.050/+0.012 mm
Screw Location from Center
5.51 mm
Collar Material
Plastic
Screw Material Finish
Bright
Collar Construction
1-Piece
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
Included Screws
(1) Hex Socket Cap Screw
Screw Material Grade
304
Minimum Operating Temperature
-23 Degrees C
Shaft Locking Type
Clamp On
Collar Material Grade
Acetal
Maximum Operating Temperature
85 Degrees C
Collar Material Finish
Plain
Screw Finish
Bright
Number of Screws
1
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Finish
Plain
Screw Location (R)
5.51 mm
Weight
0.0059 lbs

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 6 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 16 mm, Inside Height to Flat Not Applicable, Clearance Diameter 20.8 mm, Collar Width 9 mm, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.