12 in 15"H-W 6.5"L Extrd Alu Backdraft Dampr, 12-1/2 in x 12-1/2 in, Aluminum

  • Mfr # 4FZH3

  • Zoro # G2824315


product price:  $81.29
/ea
Free Shipping & Returns

Key Features

Shutter Mounting Position
Vertical
Shutter Mounting Location
Wall
Shutter Construction Material
Extruded Aluminum Frame and Stainless Steel Tie Rods
Shutter Free Area
0.786 sq ft
Shutter Opening Required
12-1/2 in x 12-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4FZH3
Zoro #
G2824315
UPC #
190735324356
Country of Origin
United States

Dimensions

Shutter Overall Size
15 in x 15 in
Fits Fan Dia.
12 in
Mounting Hole Size
Prepunched
Frame Depth
3 in
Open Depth
6 1/4 in
Flange Width
1 1/2 in
Frame Material Thickness
0.8 in
Fits Fan Diameter
12 in
Overall Width
15 in
Rough Opening Diameter
12 1/2 in
Frame Opening Width
12 1/2 in
Overall Height
15 in
Frame Opening Height
12 1/2 in
Overall Length
6 1/2 in
Rough Opening Length
12 1/2 in
Overall Diameter
15 in
Blade Material Thickness
0.8 in
Mounting Hole Diameter
1/4 in
Rough Opening Width
12.5 in

Details

Item
15"H-W 6.5"L Extrd Alu Backdraft Dampr
Shutter Mounting Position
Vertical
Shutter Mounting Location
Wall
Shutter Construction Material
Extruded Aluminum Frame and Stainless Steel Tie Rods
Shutter Free Area
0.786 sq ft
Shutter Opening Required
12-1/2 in x 12-1/2 in
Blade Material
Aluminum
Max. Velocity
3000 fpm
Type
Gravity Operated, Single Panel
Frame Opening B
12 in
For Use With
Vertical Mounted Exhaust Fans
Frame Opening A
12 in
Number of Panels
1
Shutter Overall Square
15" x 15"
Shutter Item
Backdraft Damper / Wall Shutter
Includes
Extruded Aluminum Louvers
Mounting Position
Vertical
Free Area
0.8 sq ft
Opening Type
Gravity
Closure Velocity Rating
3,250 fpm
Blade Type
Flat Blade
Single Acting/Double Acting
Single Acting
Maximum Air Velocity
3250 fpm
Frame Less Flange
12
Damper Type
Static
Maximum Ambient Temperature
180 Degrees F
Blade Orientation
Parallel Blades
Closure Type
Gravity
Flange Type
Rear Flange
Blade Seal Material
Felt
Tie-Rod Material
Stainless Steel Frame and Tie Rods
Series
EAS-HDGS
Frame Material
Aluminum
Airflow Direction
Horizontal
Rough Opening Shape
Square
Damper Finish
Mill Finish
Damper Application
Backdraft
Bushing Material
Stainless Steel
Switch Action
Normally Closed
Counterbalanced
No
Maximum Pressure
1 in wc

Description

15 In.H-W 6.5 In.L Extrd Alu Backdraft Dampr, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Aluminum, Number of Panels 1, Maximum Air Velocity 3250 fpm, Overall Height 15 in, Rough Opening Diameter 12 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 12 in, For Duct Shape Not Applicable, Free Area 0.8 sq ft, Overall Width 15 in, Frame Material Thickness 0.8 in, Overall Length 6 1/2 in, Connection Type Not Applicable, Frame Depth 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.