This item is Discontinued.

Sharon Piping Pipe 2 In 316L SS 702WP406L

Pipe 2 In 316L SS (Discontinued)

  • Mfr # 702WP406L
  • Zoro # G2826022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702WP406L
Zoro #
G2826022
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
2"

Details

Material - Pipe
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Item
Pipe
Standards
ASTM-A-312
Schedule
40

Description

Pipe, Schedule 40, Standards ASTM-A-312

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.