1/4 in Drive Socket Set Metric, SAE 36 Pieces 1/8 in to 5/8 in, 4 mm to 16 mm , Chrome

  • Mfr # J47336S

  • Zoro # G2826552


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Number of Pieces
36
Finish
Chrome
Measurement Type
Metric, SAE
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J47336S
Zoro #
G2826552
UPC #
662679186364
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Socket Size Range
1/8 in to 5/8 in, 4 mm to 16 mm
Container Width
8 in
Container Height
1 5/8 in
Container Length
10 in

Details

Item
Socket Set
Number of Pieces
36
Finish
Chrome
Measurement Type
Metric, SAE
Impact Rated
Not Impact Rated
Drive Type
Hand
Sockets Included
(1) 1/2 in Standard 6-Point, (1) 1/4 in Standard 6-Point, (1) 1/4 in Standard 8-Point, (1) 1/8 in Standard 6-Point, (1) 10MM Standard 6-Point, (1) 11/32 in Standard 6-Point, (1) 11MM Standard 6-Point, (1) 12MM Standard 6-Point, (1) 13MM Standard 6-Point, (1) 14MM Standard 6-Point, (1) 15MM Standard 6-Point, (1) 16MM Standard 6-Point, (1) 3/16 in Standard 6-Point, (1) 3/8 in Standard 6-Point, (1) 3/8 in Standard 8-Point, (1) 4.5MM Standard 6-Point, (1) 4MM Standard 6-Point, (1) 5.5MM Standard 6-Point, (1) 5/16 in Standard 6-Point, (1) 5/16 in Standard 8-Point, (1) 5/32 in Standard 6-Point, (1) 5/8 in Standard 6-Point, (1) 5MM Standard 6-Point, (1) 6MM Standard 6-Point, (1) 7/16 in Standard 6-Point, (1) 7/32 in Standard 6-Point, (1) 7MM Standard 6-Point, (1) 8MM Standard 6-Point, (1) 9/16 in Standard 6-Point, (1) 9/32 in Standard 6-Point, (1) 9MM Standard 6-Point
Insulated
Not Insulated
Includes Drive Tools
Yes
Number of Flex Sockets
0
Container Type
Case
Includes Standard Sockets
Standard Sockets Included
Piece Count Range
26 to 50
Includes Socket Bits
Socket Bits Not Included
Non-Sparking
No
Tether Ready
No
Includes Flex Sockets
Flex Sockets Not Included
Number of Deep Sockets
0
Flex Socket Count/Style
0
Includes Deep Sockets
Deep Sockets Not Included
Number of Standard Sockets
31
Includes Wrenches
No
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes
(31) 6-Point

Description

Socket Set, Standard Socket Count/Style (31) 6-Point, Deep Socket Count/Style 0, Flex Socket Count/Style 0, Drive Size 1/4 in, Drive Type Hand, Chrome, Impact Rated Not Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.