Wood Screw, #8, 1 1/2 in, LUBE Steel Flat Head Square Drive, 100 PK (Discontinued)
- Mfr # 03MC120031262002
- Zoro # G2828728
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03MC120031262002
Zoro #
G2828728
UPC #
079299411440
Country of Origin
Unknown
Dimensions
Screw Size
#8
Fastener Length
1 1/2 in
Drive Size
#2
Size
#8
Length
1 1/2 in
Head Height
0.092 in
Head Dia.
0.292 to 0.332 in
Driver Size
#2
Head Width
0.312 in
Maximum Head Height
3/32 in
Maximum Head Width
5/16 in
Details
Head Type
Flat
Drive
Square
Material
Steel
Finish
LUBE
Item
Wood Screw
Head Angle (Deg.)
80-82
Meets/Exceeds
ANSI/ASME B18:6.4
Drive Type
Square
Maximum Head Angle
82 Degrees
Description
Wood Screw, Material Steel, Drive Square, Screw Size #8, Fastener Length 1 1/2 in, Head Width 0.312 in, Head Height 0.092 in, Drive Size #2, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable, Head Type Flat, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.