Electric Actuator, 160 in.-lb., SPDT

  • Mfr # GCA226.1U

  • Zoro # G2831333


product price:  $359.86
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Spring Return
Spring Return
Signal Type
On/Off
Torque
160 in-lb
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GCA226.1U
Zoro #
G2831333
UPC #
094713955832
Country of Origin
United States

Dimensions

Width
3 15/16 in
Height
11 13/16 in
Depth
2 11/16 in
For Shaft Height
3/4 in
Overall Depth
2 7/8 in
For Shaft Diameter
1 in
For Shaft Width
3/4 in
Overall Width
4 3/4 in
Overall Height
11 3/4 in

Details

Mounting Type
Direct Mount
Spring Return
Spring Return
Signal Type
On/Off
Torque
160 in-lb
Voltage
120V AC
Type
Spring-Return
Power Consumption
8 VA
Item
Actuator
Stroke Deg.
90
Electrical Connections
3 ft 18 AWG Lead
For Use With
Dampers that Require Up to 160 in-lb Torque
Motor Direction
CW or CCW
Replaces Honeywell Motors
Mfr. No. MS4120
Includes
Mounting Bracket
Ambient Temp. Range
-25 Degrees to 130 Degrees F
Switch Type
SPDT
Timing
90 sec
Shaft Type
Self-Centering Shaft Coupling
For Shaft Shape
Round, Square
Number of Auxiliary Switches
2
Maximum Operating Temperature
130 Degrees F
NEMA Rating
2
Output Signal
0 to 10V DC
For Use With Building Automation Systems
Building Automation System Compatible
Electrical Connection Type
Hardwired
Standards
CE Certified, cUL (C22.2 No. 24-93) Listed, UL 60730
Rated Torque
160 in-lb
Contact Form
SPDT
Time to Close
15 sec
Time to Open
90 sec
Product Type
Actuator
Shaft Rotation
CW/CCW
Stroke Degree
90 Degrees
IP Rating
IP54
Minimum Operating Temperature
-25 Degrees F
Valve Application
Damper
Input Voltage
120V AC
Weight
4.85 lb
Housing Material
Aluminum
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 160 in-lb, Input Voltage 120V AC, Output Signal 0 to 10V DC, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 15 sec, Shaft Type Self-Centering Shaft Coupling, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.