HSS Round Adjustable Die 6382 Greenfield ThreadIng 1 In Outside Diameter M12x1.75
Mfr # 415833
Zoro # G2832020
product price:Â $34.45
/eaKey Features
Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Die Thickness
9.52 mm
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
415833
Zoro #
G2832020
UPC #
697334458333
Country of Origin
United States
Dimensions
Die Thread Size
M12x1.75
Die Thickness
9.52 mm
Overall Width
1"
Thread Size
M12x1.75
Overall Length
25.40mm
Outside Dia.
25.40mm
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Includes
Die
Secondary Material Application ISO Code
M
Thread Pitch
1.75mm
Secondary Material Application
Stainless Steel
For Tool Type
Round Adjustable Dies, Threading
Finish - Machining
Bright (Uncoated)
Die Type
Adjustable
Primary Material Application
All Materials
Thread Standard
Metric
Primary Material Application ISO Code
H, K, M, N, P, S
Integrated Handle
No
Material - Machining
High Speed Steel
Description
Round Threading Die, Round, Thread Size M12x1.75, Metric, Adjustable, Outside Dia. 25.40mm, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 9.52 mm, Thread Pitch 1.75mm, Finish - Machining Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.