Flat Washer, For Screw Size M8 , Steel Black Oxide Finish, 5 PK

  • Mfr # Z8848

  • Zoro # G2833372

CAD Available

product price:  $7.45
/pk 5, $1.49/ea

Key Features

CAD Drawing
Material
Steel
Finish
Black Oxide
Outside Diameter
22 mm
Minimum Thickness
5 mm
Maximum Thickness
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z8848
Zoro #
G2833372
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M8
Outside Diameter
22 mm
Minimum Thickness
5 mm
Maximum Thickness
5 mm
Inside Diameter
8.40 mm
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Metric
Application
Load Distributing
Rockwell Hardness
16N80
Thickness Tolerance
+0.40mm/-0.50mm
Type
Flat Washer
Color
Black
Pack Size
Small Pack
Material Grade/Class
Case Hardened
Dimensional Standards
AMPG 2001 FL.04
For Use With
Die And Jig Fixture Setup
Material Quality Standards
ASTM A108
FDA Approved
Not FDA Approved
Hardness
4 HRC

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards AMPG 2001 FL.04, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size M8, Inside Diameter 8.4 mm, Outside Diameter 22 mm, Maximum Thickness 5 mm, System of Measurement Metric, Minimum Thickness 5 mm, Color Black, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness C4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.