DC Speed Control, 90/180VDC, 15A, NEMA 4/12

  • Mfr # 533BC

  • Zoro # G2834535


product price:  $880.99
/ea
Free Shipping & Returns

Key Features

Enclosure
Chassis
Max. Amps
15 A
Voltage Output
90/180V DC
Speed Range
50:1
Rotation
Single Direction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533BC
Zoro #
G2834535
UPC #
-
Country of Origin
United States

Dimensions

Height
9 in
Width
6.7 in
Depth
2 in
Overall Width
6.7 in
Overall Depth
2 in
Overall Height
9 in

Details

Item
DC Speed Control
Enclosure
Chassis
Max. Amps
15 A
Voltage Output
90/180V DC
Speed Range
50:1
Rotation
Single Direction
External Switches
None
AC Input Voltage
120/240V AC
DC Speed Control
SCR
For Use With
Material Handling, Laboratory, Food Processing, Pump, Fan/Blower, Conveyor, Machine Tool, DC Motor and Spooling Applications
IR Compensation
Adjustable
Speed Regulation
+/-0.5% with Tach Feedback, +/-1% with Armature Voltage Feedback
Current/Torque Limit
Adjustable
Linear Deceleration
Adjustable 0.6 to 12 sec
HP @ Lower Volts
1/8 to 1-1/2
Follower Circuit
No
Accepts Tach Feedback
Yes
HP @ Higher Volts
1/4 to 3
Operating Temp.
-10 Degrees to 45 Degrees C
Includes
Speed Potentiometer Knob and Dial Plate
Dynamic Braking
No
Shunt Wound Volts
100/200V DC
Mount Type
Chassis
Linear Acceleration
Adjustable 0.3 to 12 sec
Standards
cULus Recognized, RoHS
Enclosure Type
Open
Maximum Current
15 A
Lower Voltage Motor Output Power
1/8 to 1-1/2 hp
Operating Temperature
-10 Degrees to 45 Degrees C
Shunt Wound Voltage
100/200V DC
Maximum Linear Acceleration
12 sec
Output Type
Solid State
Maximum Linear Deceleration
12 sec
Minimum Linear Acceleration
0.3 sec
Higher Voltage Motor Output Power
1/4 to 3 hp
Series
Series 530
Minimum Linear Deceleration
0.6 sec
Product Type
DC Speed Control
HP
1.5 to 3

Description

DC Speed Control, DC Speed Control SCR, Lower Voltage Motor Output Power 1/8 to 1-1/2 hp, AC Input Voltage 120/240V AC, DC Input Voltage Not Applicable, Voltage Output 90/180V DC, Speed Range 50:1, Rotation Single Direction, External Switches Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.