Thermostat, Commercial

  • Mfr # TA155-046

  • Zoro # G2834964


product price:  $98.99
/ea
Free Shipping & Returns

Key Features

Fan Coil Thermostat Type
Electric Line Voltage, Electric Low Voltage
Thermostat Switch Type
SPDT
Switch Action
Open/Close on Rise
Number of Switches
1
Thermostat Control Range
50 Degrees to 90 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA155-046
Zoro #
G2834964
UPC #
879978000455
Country of Origin
China

Dimensions

Depth (In.)
1 1/16 in
Width (In.)
2 7/8 in
Height (In.)
4 1/2 in
Overall Depth
1 1/16 in
Overall Height
4 1/2 in
Overall Width
2 7/8 in
Digit Size
Standard

Details

Item
Fan Coil Thermostat
Fan Coil Thermostat Type
Electric Line Voltage, Electric Low Voltage
Thermostat Switch Type
SPDT
Switch Action
Open/Close on Rise
Number of Switches
1
Thermostat Control Range
50 Degrees to 90 Degrees F
Differential (Deg. F)
3
Locked Rotor Amps @ 120V
34.8 A
Rated For Pilot Duty
Yes 125 VA
Sensor Type
Bi-Metal
Fan Switching
Hi-Med-Low
Application
Heat and Cool
Color
White
Thermostat Item
Fan Coil Thermostat
Enclosure Type
Plastic
Agency Compliance
UL,cUL
Locked Rotor Amps @ 240V
17.4 A
System Switching
Heat-Off-Cool
Thermostat Heating/Cooling
Heating/Cooling
Display
Analog
Thermostat Number of Pipes
2 or 4
Temp. Settings per Day
1
Voltage
24 to 277V AC
Input Voltage
24 to 277
Thermostat Number of Speeds
3
Number of Stages
1
Mounting Position
Installs on a standard 2 in x 4 in box
Switch Type
SPDT
Temperature Scale
Fahrenheit
Housing Type
Plastic
Display Type
Analog
Locked Rotor Amps @ 277V
14.4 A
Maximum Control Temperature
90 Degrees F
Programming Capability
Not Programmable
Minimum Control Temperature
50 Degrees F
Fan Settings
Hi-Med-Low
Operating Temperature Range
50 Degrees to 90 Degrees F
Compatible System Type
Fan Coil Unit
Control Type
Slide Switch
Changeover Type
Manual
Application/Stages
Heat and Cool, 1H/1C
Full Load Amps @ 277V AC
2.4 A
Temperature Control Range
50 Degrees to 90 Degrees F
Temperature Differential
3 Degrees F
Humidification Control
No
Temperature Readout
No
Thermostat Type
Fan Coil Thermostat
Switch Type/Action
SPDT, Open/Close on Rise
Includes Positive Off
Yes
Housing Material
Plastic
Key Pad Lockout
No
Housing Color
White
Standards
cUL, UL
System Settings
Cool-Heat-Off
System/Fan Settings
Cool-Heat-Off, Hi-Med-Low
Dehumidification Control
No
Pilot Duty Rating
125VA
Mounting Direction
Horizontal, Vertical
Stages
1H/1C
Terminal Designations
Wire Leads
Backlit Screen
No
Maximum Operating Temperature
90 Degrees F
Shape
Rectangle
Number of Pipes
4
Number of Zones
3
Frequency
50 Hz, 60 Hz
Mounting Direction/Shape
Horizontal, Vertical
Contact Rating
24 to 277V AC
Full Load Amps @ 240V AC
2.9 A
Full Load Amps @ 120V AC
5.8 A
Differential Type
Fixed
Dual Transformer Compatible
No
Temperature settings per day
1
Type
Electric Low or Line Voltage

Description

Fan Coil Thermostat, Electric Line Voltage, Electric Low Voltage, Thermostat Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Thermostat Control Range 50 Degrees to 90 Degrees F, Differential (Deg. F) 3, Thermostat Heating/Cooling Heating/Cooling, Thermostat Number of Pipes 4, Thermostat Number of Speeds 3, Fan Switching Hi-Med-Low, System Switching Heat-Off-Cool, Sensor Type Bi-Metal, 4 1/2 in, Sensing Bulb Dia. (In.) -, 2 7/8 in, Sensing Bulb Length (In.) -, 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.