Adapter, Thread To Barb, Poly, 1/2 In, PK10 (Discontinued)
- Mfr # A8-8HDPE
- Zoro # G2835174
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8-8HDPE
Zoro #
G2835174
UPC #
-
Country of Origin
Unknown
Dimensions
Barb Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Details
Item
Adapter
Tube Fitting Material
HDPE
Specific Fitting Shape
Adapter
Fitting Connection Type
Barbed x MNPT
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Barbed x MNPT
Max. Pressure
260 psi
Basic Pipe Fitting Shape
Adapter
Temp. Range
-80 Degrees to 226 Degrees F
Standards
NSF 61 And 51 Certified, Complies With FDA 21 CFR177.1520, Meet USP Class VI Requirements
Basic Pipe Fitting Material
Plastic
Color
Natural
Description
Adapter, Specific Fitting Shape Adapter, Standards NSF 61 And 51 Certified, Complies With FDA 21 CFR177.1520, Meet USP Class VI Requirements, Color Natural, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.