Fork Terminal, #6 Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow, Crimp Termination Only, 50 PK

  • Mfr # 10RC-6FL

  • Zoro # G2836373


product price:  $49.25
/pk 50, $0.99/ea

Key Features

Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Coverage
Partial Coverage
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10RC-6FL
Zoro #
G2836373
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#6
Overall Length
1.09 in
Tongue Width - Wire Connector
0.31 in
Tongue Length
1/2 in
Barrel Length
0.63 in
Tongue Width
0.31 in

Details

Item
Fork Terminal
Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Coverage
Partial Coverage
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed E9809
Connection Type
Crimp
Connection Material
Copper
Max. Temp.
221 Degrees F
Terminal Connection
Crimp
Seam
Brazed
Wire Range
12 to 10 AWG
Features
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring.; Application Tools: ERG4001, WT145C, WT2000, WT112M, WT145C; Alternate Package Qty: RC2207
Barrel Style
Insulation Grip
Compatible with Series
RC2207
Special Features
Locking Fork Terminals Have a Specially Designed Tongue That Lets Them go on Like a Fork and Stay on Like a Ring
RoHS Compliant
No
Contact Finish
Tin
Compatible Manufacturer Model Number
ERG4001, WT112M, WT145C, WT2000
Compatible with Product Type
Crimper, Ratchet Crimper
Insulation Material
Vinyl
Seam Style
Brazed
Surface protection
Tinned
Series
RC2207

Description

Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #6, Termination Style Crimp, Tongue Length 0.4 in, RoHS Compliant No, Seam Style Brazed, Standards CSA Certified, UL Listed, Barrel Length 0.63 in, Barrel Style Insulation Grip, Compatible Grainger Part Number 3KH46, 3KH52, 4XMR5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.