Contact Cover, F/30mm Push Buttons
Mfr # 9001KXAR3
Zoro # G2837269
product price:Â $11.15
/eaKey Features
Color
Red
Size
30 mm
For Use With
Push Buttons
Compatible with Series
9001K
Compatible Product Type
Push Buttons
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9001KXAR3
Zoro #
G2837269
UPC #
785901527787
Country of Origin
Mexico
Dimensions
Size
30 mm
Details
Item
Push Button Cover
Color
Red
For Use With
Push Buttons
Compatible with Series
9001K
Compatible Product Type
Push Buttons
Product Type
Protective Cover
Description
Button Cover, Square, Red, 30 MM, For KXRG, KXRH, KXRJ, KXRL, KXRM Series Position 2, 50 Per Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.