1" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40
Mfr # T6BNF14
Zoro # G2837703
product price:Â $17.25
/eaKey Features
Pipe Size - Nominal
1 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T6BNF14
Zoro #
G2837703
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size - Nominal
1 in
Overall Pipe Length
10 in
Pipe Size (Nominal)
1"
Outside Dia.
1 5/16 in
Pipe Size (Fittings)
1"
Pipe Size
1"
Inside Dia.
1 1/16 in
Wall Thickness
0.133 in
Inside Diameter
1 1/16 in
Outside Diameter
1 5/16 in
Overall Length
10 in
Nominal Pipe Size
1 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 1/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1,125 psi, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 10 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.