One-Hole Compression Lug, 4/0 AWG Max, 5/16 in Stud, Short Barrel, Aluminum, White

  • Mfr # 29YK76

  • Zoro # G2838145


product price:  $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

For Wire Size
4/0 AWG
For Conductor Material
Aluminum
For Stud Size
5/16 in
Material
Aluminum
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29YK76
Zoro #
G2838145
UPC #
190735440117
Country of Origin
China

Dimensions

For Wire Size
4/0 AWG
For Stud Size
5/16 in
Barrel Size
Short
Tongue Width
1.21 in
Barrel Length
Short
Width
0.72"
Length
2.07"
Cable Size
4/0
Length (Straight Wireway)
2.07 in
Barrel Inside Diameter
0.6 in
Tongue Length
0.88 in
For Stranded Copper Wire Size - Minimum
4/0 AWG
Tongue Thickness
0.25 in
For Stranded Aluminum Wire Size - Minimum
4/0 AWG
Hole Size
0.335 in
Strip Length
1 7/8 in
Overall Length
3.25 in
Barrel Outside Diameter
0.86 in
Overall Width
1.21 in
For Stranded Copper Wire Size - Maximum
4/0 AWG
For Stranded Aluminum Wire Size - Maximum
4/0 AWG

Details

Item
One-Hole Compression Lug
For Conductor Material
Aluminum
Material
Aluminum
Tongue Angle
Straight
Inspection Hole
No
Die Code
66
Color Code
White
Standards
UL Listed
Peep Hole
No
Tongue Style
Standard
Hole Center to End
0.44 in
Connector Type
Straight Barrel
Termination Style
Crimp
For Wire Type
Stranded
Contact Finish
Tin
Barrel Style
Chamfered
Current
280 A
Maximum Voltage
600 V AC
RoHS Compliant
Yes
Maximum Operating Temperature
300 Degrees F
Special Features
Corrosion Resistant
Seam Style
Seamless
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Short, Color Code White, Die Code 66, Tongue Angle Straight, Tongue Width 1.21 in, For Conductor Material Aluminum, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole No, Material Aluminum, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.