Flat Washer, For Screw Size 3/8" , Steel Zinc Plated Finish, 100 PK

  • Mfr # U38205.037.0001

  • Zoro # G2838647

CAD Available

product price:  $5.49
/pk 100, $0.05/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.063 in
Maximum Thickness
0.063 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U38205.037.0001
Zoro #
G2838647
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/8"
Outside Diameter
13/16 in
Minimum Thickness
0.063 in
Maximum Thickness
0.063 in
Inside Diameter
0.406 in
Inside Diameter Tolerance
0.401-0.421
Outside Diameter Tolerance
0.805-0.827

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Color
Silver
Thickness Tolerance
0.051-0.08 in
Application
Bearing Surface for Fasteners and Fixtures
Rockwell Hardness
140HV
Type
SAE Flat Washer
Removable
Removable
Pack Size
Small Pack
Material Quality Standards
Not Rated
Dimensional Standards
ASME B18.21.1
Material Grade/Class
Case Hardened
RoHS Compliant
RoHS Compliant
REACH Compliant
REACH Compliant
Minimum Temperature
-58 Degrees C
Made in North America
Not Made in North America
Maximum Temperature
350 Degrees C
Manufacturer Location
Globally Sourced
For Use With
Screws and Bolts
Hardness
140 HV

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 13/16 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Silver, Inside Diameter Tolerance 0.401-0.421, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.