Ceiling/Wall Return Air Grille, 24 in W x 24 in H Opening, White, Steel, One-Way, Surface Mount

  • Mfr # 4MJP2

  • Zoro # G2838701


product price:  $24.99
/ea

Key Features

Max. Duct Width (In.)
24
Max. Duct Height (In.)
24
Finish
Powder Coated
Material
Steel
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4MJP2
Zoro #
G2838701
UPC #
190735515976
Country of Origin
China

Dimensions

Max. Duct Width (In.)
24
Max. Duct Height (In.)
24
Overall Width (In.)
25 3/4 in
Overall Height (In.)
25 3/4 in
Depth (In.)
0.31
Manufacturers Warranty Length
1 yr
Maximum Opening Height
24 in
Manufacturer Warranty Length
1 yr
Overall Depth
1/4 in
Overall Height
25 3/4 in
Maximum Opening Width
24 in
Overall Width
25 3/4 in

Details

Item
Return Air Grille
Finish
Powder Coated
Material
Steel
Color
White
Construction
21 ga. Steel
Bar Spacing
1/2"
Includes
Screws
Grille/Register Item
Return Air Grille
Features
Electro coated and Powder Coated Surface
Product Type
Return Air Grille
Blade Angle
45 Degrees
Grille Material
Steel
Airflow Directions
One-Way
Material Grade
SPCC
Adjustable Blades
No
Mounting Style
Surface Mount
Airflow Capacity
1,554 cfm
Face Design
Louvered
Grille Color
White

Description

Return Air Grille, Overall Depth 1/4 in, Overall Height 25 3/4 in, Overall Width 25 3/4 in, Maximum Opening Height 24 in, Maximum Opening Width 24 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color White, Grille Material Steel, Material Steel, Damper Material Not Applicable, Bar Spacing 1/2 in, Face Design Louvered, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Ceiling, Wall, Mounting Style Surface Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.