1/8" MNPT x 7-1/2" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 0331002808

  • Zoro # G2839929


product price:  $9.49
/ea

Key Features

Pipe Size - Nominal
1/8 in
Overall Pipe Length
7.5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0331002808
Zoro #
G2839929
UPC #
690291478505
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1/8 in
Overall Pipe Length
7.5 in
Inside Dia. (In.)
0.269 in
Wall Thickness (In.)
0.068 in
Outside Dia. (In.)
0.405 in
Pipe Size (Fittings)
1/8"
Wall Thickness
0.068 in
Nominal Pipe Size
1/8 in
Outside Diameter
13/32 in
Overall Length
7 1/2 in
Inside Diameter
17/64 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi @ 150 Degrees F
Item
Galvanized Steel Pipe Nipple
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Basic Pipe Fitting Shape
Nipple
Standards
ASTM A53 Type E, ASTM A733, Grade B, WWN 351
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
Galvanized Steel
Specific Pipe Fitting Shape
Nipple
Material Grade
Grade B
Application
Air, Gas, Non-Potable Water, Oil, Steam
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Metal Pipe Construction
Welded
Side A Connection Type
Threaded
Finish/Coating
Galvanized
Material
Steel
Maximum Operating Pressure
150 psi @ 150 Degrees F
Fitting Compatibility
Schedule 40
Manufacture Location
Made in USA*
Side B Gender
Male
Side A Thread Type
NPT
Side B Thread Type
NPT
Schedule
Schedule 40

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Galvanized, Fitting Compatibility Not Applicable, Inside Diameter 17/64 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.