Coupling Coupling, 1/8" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362060006

  • Zoro # G2840306


product price:  $9.69
/ea

Key Features

Specific Fitting Shape
Coupling
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1/8"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362060006
Zoro #
G2840306
UPC #
690291091766
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/8"
Outside Dia.
11/16"
Pipe Size - Pipe Fitting
1/8 in
Pipe Size
1/8"
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Coupling
Standards
ASME B16.11, ASTM A106
Pipe Fitting Schedule/Class
Class 3000
Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Coupling
Temp. Range
-20 Degrees to 550 Degrees F
Basic Pipe Fitting Shape
Coupling
Saturated Steam Pressure
300 psi @ 550 Degrees F
Number of Holes
2
Basic Pipe Fitting Material
Metal
Max. Pressure
2000 psi @ 150 Degrees F
Color
Black
Fitting Side B Type
Socket
Includes Seal
No
Fitting Side B Gender
Female
For Pipe Schedule
80
Application
Natural Gas, Oil
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Socket
Fitting Side A Gender
Female

Description

Straight, Steel, Class Class 3000, For Pipe Schedule Schedule 80, 1/8 in, Female, Socket, 1/8 in, Female, Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.