45 Degree Elbow 45 Degree Elbow, 1/4" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362012601

  • Zoro # G2840391


product price:  $11.99
/ea

Key Features

Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1/4"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0362012601
Zoro #
G2840391
UPC #
690291091377
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/4"
Pipe Size - Pipe Fitting
1/4 in
Outside Dia.
27-32"
Pipe Size
1/4"
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
45 Degree Elbow
Standards
ASME B16.11, ASTM A106
Basic Pipe Fitting Shape
Elbow
Max. Pressure
2000 psi @ 150 Degrees F
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 550 Degrees F
Saturated Steam Pressure
300 psi @ 550 Degrees F
Specific Pipe Fitting Shape
45 Degree Elbow
Number of Holes
2
Fitting Schedule/Class
Class 3000
Pipe Fitting Schedule/Class
Class 3000
Color
Black
Fitting Side A Type
Socket
Application
Natural Gas, Oil
Fitting Side B Type
Socket
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
80
Includes Seal
No
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Fitting Side B Gender
Female
Fitting Side A Gender
Female

Description

45 Degrees Elbow, Steel, Class Class 3000, For Pipe Schedule Schedule 80, 1/4 in, Female, Socket, 1/4 in, Female, Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.