Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Permatex Threadlocker, Purple, Low Strength, 50ml Bottle 22250

Threadlocker, Purple, Low Strength, 50ml Bottle (Discontinued)

  • Mfr # 22250
  • Zoro # G2841386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22250
Zoro #
G2841386
UPC #
-
Country of Origin
Unknown

Dimensions

Size
50ml
For Fastener Dia.
Up to 1/4"

Details

Item
Threadlocker
Threadlocker Color
Purple
Threadlocker Container
Bottle
Color
Purple
Threadlocker Strength
Low
Container Type
Bottle
Begins to Harden
Not Specified
Standards
NSF
Specific Gravity
1.05
Application
For Fasteners Up To 1/4", Suitable For Fasteners That Require Occasional Adjustment
Full Cure
Not Specified
Removable With
Hand Tools
Viscosity
1200/5000
Threadlocker Classification
Threadlocker
Threadlocker Disassembly
Removable

Description

Threadlocker, Color Purple, Container Type Bottle, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.