Portable Cord, SOOW, 14 AWG, 5 C, Black, EPDM Rubber, Stranded, 600V, Indoor/Outdoor, 250 ft

  • Mfr # 09405.35.01

  • Zoro # G2844073


product price:  $562.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW
Wire Size
14 AWG
Number of Conductors
5
Conductor Design
Stranded
Jacket Material
EPDM Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09405.35.01
Zoro #
G2844073
UPC #
079407195046
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
250 ft
Nominal Outside Dia.
0.64 in
Conductor Size
14 AWG
Overall Length
250 ft
Outside Dia.
0.64 in
Nominal Outside Diameter
0.64 in
Minimum Bend Radius
3 7/8 in

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
5
Conductor Design
Stranded
Jacket Material
EPDM Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
CSA, MSHA Approved, RoHS Compliant, UL Flexible Cord
Features
W Resists Heat, Oils, Flame, Alkalies, Moisture, Chemicals, Abrasion, Oils, Solvents, Flame, Ozone, Water, Submersible, Extra-Flexible, 3.87" Minimum Bend Radius
Max. Amps
12
Wire Color
Black, Green, Orange, Red, White
Temp. Rating
-40 to 194°F
Special Features
Abrasion Resistant, Alkalis Resistant, Chemical Resistant, Flame Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Ozone Resistant, Solvent Resistant, Water Resistant, Submersible
Gauge/Conductor
14/5
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Material
EPDM
Ampacity at Maximum Temperature
12 A
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Black, Green, Orange, Red, White
Packaging
Spool
Number of Ground Conductors
0
Number of Strands
41
Series
Super Vu-Tron

Description

Portable Cord, Number of Conductors 5, Wire Size 14 AWG, Trade Designation SOOW, Jacket Material EPDM, Wire Color Black, Green, Orange, Red, White, Jacket Color Black, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.