Beveled Washer, For Screw Size 1 in , Steel Oiled Finish

  • Mfr # Z9189-BEV-H

  • Zoro # G2844161


product price:  $5.19
/ea

Key Features

Material
Steel
Finish
Oiled
Thickness
0.313 in
Inside Dia.
1.031 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z9189-BEV-H
Zoro #
G2844161
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
1 in
Thickness
0.313 in
Inside Dia.
1.031 in
Washer Inside Dia.
1 1/32 in
Washer Outside Dia.
2 in
Outside Dia.
2.000 in
Outside Diameter
2 in
Inside Diameter
1.031 in
For Screw Size
1 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in
Minimum Thickness
5/16 in
Maximum Thickness
5/16 in

Details

Item
Beveled Washer
Material
Steel
Finish
Oiled
System of Measurement
Inch
Thickness Tolerance
+/-0.010 in
Washer Basic Material
Steel
Fastener Finish
Plain
Flat Washer Type
Beveled Flat Washer
Rockwell Hardness
15N80
For Use With
Construction, Machinery, Welding
Application
Load Distributing
Washer Material Grade
12L14 Low Carbon
Type
Beveled Flat Washer
Pack Size
Small Pack
Material Grade/Class
Case Hardened
Dimensional Standards
AMPG 2001 BEV.01
Material Quality Standards
ASTM A108
Hardness
4 HRC
FDA Approved
Not FDA Approved

Description

Beveled Flat Washer, Flat Washer Type Beveled, Dimensional Standards AMPG 2001 BEV.01, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 1 in, Inside Diameter 1.031 in, Outside Diameter 2 in, Maximum Thickness 0.312 in, System of Measurement Inch, Minimum Thickness 0.312 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness C4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.