3" FNPT Bronze Ball Cone Spring Check Valve

  • Mfr # 6110001

  • Zoro # G2845236


product price:  $931.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Cast Bronze
Mounting Orientation - Check Valves
Horizontal, Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6110001
Zoro #
G2845236
UPC #
670750631757
Country of Origin
United States

Dimensions

Pipe Size
3"
Size
3"
Length
8.13"
Overall Height
4-1/8"
Width
4.63"
Pipe or Tube Size - Check Valves
3 in
Overall Length
8.13 in
Pipe or Tube Size
3 in
Connection Size - Side 1
3 in
Connection Size - Side 2
3 in
Nominal Valve Size
3 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Cast Bronze
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Temp. - Valves
180 Degrees F
Max. Temp.
406 Degrees F
Cracking Pressure
0.5 psi
Sub-Category
Bronze
Flow Design
Single
Max. Steam Pressure
125 psi SWP
Application - Valves
General Purpose
Max. Water Pressure
400 psi Non Shock CWP
Cracking Pressure - Check Valves
0.500 psi
Spring Material - Check Valves
Stainless Steel
Seal Material - Check Valves
EPDM
Material of Construction
Bronze
Body Material - Valves
Bronze
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN
Mechanism and Body Design
Inline Ball Cone
Item
Ball Cone Spring Check Valve
Min. Temp. - Valves
33 Degrees F
Connection Type - Check Valves
FNPT x FNPT
Item - Check Valves
Check Valve
Max. Water Pressure - Valves
400 psi
Spring Material
316 Stainless Steel
Seat Material
RPTFE
Seat Material - Check Valves
RPTFE
Max. Pressure
400 psi @ 100 Degrees F, Steam: 125 psi @ 350 Degrees F
Mounting Position
Vertical or Horizontal
Max. Steam Pressure - Valves
125 psi WSP
Seal Material
EPDM
Flow
265 gpm
Mounting Orientation
Horizontal, Vertical
Type
Ball Cone
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
265
Operating Temperature - Maximum
406 Degrees F
Maximum Pressure - Operating
400 psi
Valve Ways
2-Way
Connection Gender - Side 1
Female
Silent Check
Standard
Connection Type - Side 1
NPT
Valve Body Style
Inline
Check Mechanism Material
RPTFE
Check Mechanism
Ball
Vacuum Service Rating
Not Rated
Connection Gender - Side 2
Female
Includes Counterweight
No Counterweight
Connection Type - Side 2
NPT
Maximum Pressure - Steam
125 psi
Operating Temperature - Minimum
33 Degrees F
For Media
Steam
Valve Series
61

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Bronze, Pipe or Tube Size 3 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material RPTFE, Spring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.