Digital Test Pressure Gauge, 0 to 10,000 psi, 4 1/4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 2700G-G70M/C

  • Zoro # G2846816


product price:  $2,624.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.02%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2700G-G70M/C
Zoro #
G2846816
UPC #
095969668422
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/4 in
Connection Size
1/4 in
Case Diameter
4.25 in
Digit Height
0.65 in
Nominal Dial Size
4 1/4 in
Manufacturer Warranty Length
1 yr
Battery Size
AA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.02%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Hydraulics, Pneumatics
Gauge Case Material
Cast Zinc Aluminum
Series
2700G
Primary Pressure Range
0 to 10,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Features
Rugged Construction
Memory Storage
8493 Readings
Includes
1/4 NPT Female to 1/4 BSP Male Adapter, 1/4 NPT Female to M20X1.5 Adapter, Universal AC Power Supply, USB Communication Cable
Powered By
(3) AA Batteries or Universal AC Adapter
Resolution
Range Dependent
Calibration Certificate
ISO/IEC 17025 Accredited
Agency Compliance
CE
Peak Hold
No
Socket Material
Zinc Alloy
Case Material
Zinc Alloy
Display
LCD
Case Color
Gray
Display Units
psi
Number of Display Digits
5
Standards
CE, CSA
Wetted Materials
Zinc
Connection Type
MNPT
Compatible Manufacturer Model Number
700HTPK, 700PTPK, P5510, P5513, P5514, P5515
Case Shape
Round
Non-Sparking
No
Primary Display Units
psi
Pressure Gauge Type
Test Pressure Gauge
Primary Display Range
0 to 10,000
Display Screen Type
LCD
Backlit Screen
Yes
Burst Pressure
15,000 psi
Bar Graph
20 Segments
Compatible Brand and Series
Fluke 700 Series, Fluke P55 Series
Includes Mounting Hardware
No
Display Range
0 to 10,000 psi
Pressure Range Type
Pressure
Languages
English
Ambient Operating Temperature Range
0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F
Battery Run Time
75 hr
Process Connection Gender
Male
Memory Storage Capacity
8493 Readings
Adjustable Set Points
Yes
Number of Digits
5
Process Temperature Range
32 Degrees to 122 Degrees F
Display Resolution
1 psi
Compatible Process Media
Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel
Includes Batteries
No Batteries Included
Accuracy Grade Gauge Type
Process
Power Source
Battery
Includes Rubber Boot
No
Weatherproof
No
Case Construction
Rugged
Low Battery Indicator
Yes
Includes Calibration Certificate
ISO 17025 Accredited Calibration
Auto-Shutoff
Yes
Sensor Material
Silicon Substrate
Automatic Shut-Off Time
1 min, 30 min
Battery Life
75 hr
Display Type
LCD
Operating Temperature Range
32 Degrees to 122 Degrees F
Pressure Measurement - Minimum
0 psi
Number of Batteries Required
3
IP Rating
IP67
Hazardous Location Specification
Class I, Div 2, Group A, D
Vacuum Measurement - Maximum
15,000 psi
Process Media Temperature - Minimum
32 Degrees F
Pressure Measurement - Maximum
10,000 psi
Pressure Measuring Units
psi
Includes Low Battery Indicator
Low Battery Indicator
Compatible with Series
Fluke 700 Series, Fluke P55 Series
Process Media Temperature - Maximum
122 Degrees F
Resistance Properties
Explosion Proof
Compatible with Manufacturer Part Number
700HTPK, 700PTPK, P5510, P5513, P5514, P5515
Vacuum Measurement - Minimum
0 psi
Accuracy Grade
Not Graded

Description

Digital Test Pressure Gauge, Accuracy +/-0.02 Percent, Gauge Case Material Cast Zinc Aluminum, Nominal Dial Size 4 1/4 in, Lens Material Not Applicable, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel, Sensor Material Silicon Substrate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.