Digital Test Pressure Gauge, 0 to 100 psi, 4 1/4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 2700G-BG700K/C

  • Zoro # G2846877


product price:  $2,500.00
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.02%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2700G-BG700K/C
Zoro #
G2846877
UPC #
095969668361
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/4 in
Connection Size
1/4 in
Manufacturer Warranty Length
1 yr
Case Diameter
4.25 in
Digit Height
0.65 in
Nominal Dial Size
4 1/4 in
Battery Size
AA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.02%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Hydraulics, Pneumatics
Gauge Case Material
Cast Zinc Aluminum
Series
2700G
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Socket Material
Zinc Alloy
Case Color
Gray
Memory Storage
8493 Readings
Case Material
Zinc Alloy
Powered By
(3) AA Batteries or Universal AC Adapter
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Features
Rugged Construction
Display
LCD
Calibration Certificate
ISO/IEC 17025 Accredited
Includes
1/4 NPT Female to 1/4 BSP Male Adapter, 1/4 NPT Female to M20X1.5 Adapter, Universal AC Power Supply, USB Communication Cable
Agency Compliance
CE
Resolution
Range Dependent
Display Units
psi
Peak Hold
No
Number of Display Digits
5
Wetted Materials
Zinc
Standards
CE, CSA
Connection Type
MNPT
Auto-Shutoff
Yes
Low Battery Indicator
Yes
Case Shape
Round
Memory Storage Capacity
8493 Readings
Bar Graph
20 Segments
Compatible Manufacturer Model Number
700HTPK, 700PTPK, P5510, P5513, P5514, P5515
Burst Pressure
1,000 psi
Includes Calibration Certificate
ISO 17025 Accredited Calibration
Accuracy Grade Gauge Type
Process
Pressure Gauge Type
Test Pressure Gauge
Compatible Process Media
Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel
Compatible Brand and Series
Fluke 700 Series, Fluke P55 Series
Includes Batteries
No Batteries Included
Display Resolution
0.01 psi
Includes Rubber Boot
No
Includes Mounting Hardware
No
Process Temperature Range
32 Degrees to 122 Degrees F
Display Screen Type
LCD
Languages
English
Primary Display Range
-12 to 100
Battery Run Time
75 hr
Process Connection Gender
Male
Non-Sparking
No
Case Construction
Rugged
Power Source
Battery
Number of Digits
5
Adjustable Set Points
Yes
Primary Display Units
psi
Backlit Screen
Yes
Pressure Range Type
Compound
Weatherproof
No
Display Range
-12 to 100 psi
Ambient Operating Temperature Range
0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F
Sensor Material
Silicon Substrate
Automatic Shut-Off Time
1 min, 30 min
Battery Life
75 hr
Display Type
LCD
Operating Temperature Range
32 Degrees to 122 Degrees F
Process Media Temperature - Minimum
32 Degrees F
IP Rating
IP67
Compatible with Series
Fluke 700 Series, Fluke P55 Series
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measurement - Minimum
-12 psi
Compatible with Manufacturer Part Number
700HTPK, 700PTPK, P5510, P5513, P5514, P5515
Pressure Measuring Units
psi
Process Media Temperature - Maximum
122 Degrees F
Vacuum Measurement - Minimum
-12 psi
Resistance Properties
Explosion Proof
Vacuum Measurement - Maximum
1,000 psi
Pressure Measurement - Maximum
100 psi
Hazardous Location Specification
Class I, Div 2, Group A, D
Accuracy Grade
Not Graded
Number of Batteries Required
3

Description

Digital Test Pressure Gauge, Accuracy +/-0.02 Percent, Gauge Case Material Cast Zinc Aluminum, Nominal Dial Size 4 1/4 in, Lens Material Not Applicable, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel, Sensor Material Silicon Substrate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.