Omron
Proximity Sensor, Inductive, 18mm, NO
Mfr # E2E2-X10MY1-M4
Zoro # G2846934
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 240V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Capacitive, 34mm, PNP, NC E2K-C25MF2
- OMRON Proximity Sensor, Capacitive, 34mm, NO E2K-C25MY1
- OMRON Rectngular Proxmity Sensr, 10 to 30VDC, NO TL-W5E1
- OMRON Proximity Sensor, Inductive, 18mm, NO E2E2-X10MY1-US
- OMRON Proximity Sensor, Inductive, 12mm, NO E2F-X2Y1
- OMRON Proximity Sensor, Capacitive, 34mm, NPN, NC E2K-C25ME2
- OMRON Proximity Sensor, Inductive, 8mm, PNP, NO E2F-X1R5F1
- OMRON 2M 12-24V-Dc Proximity Sensor E2E-X3D1-N
- OMRON Proximity Sensor, 10 to 30 V DC, 75 mm L E2E-X5C1L18-M1
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO XS530B1PAL2
- OMRON Proximity Sensor, Inductive, 18mm, NO E2E-X5Y1
- Omron Proximity Sensors