Spiral Point Tap, Plug, 2

  • Mfr # C55298

  • Zoro # G2848078


product price:  $11.79
/ea

Key Features

Shank Dia.
Shank Dia.: 0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C55298
Zoro #
G2848078
UPC #
697334552987
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.141"
Tap Dimension Type
Inch
Tap Size
#5
Overall Length
1-15/16"
Tap Thread Size
#5-40
Thread Length
5/8"
75% Thread Drill Size
#39
Square Size
0.1100 in
Thread Size
#5-40
55% Thread Drill Size
#36
Shank Length
1 5/16 in
65% Thread Drill Size
#37
Drill Bit Size
#38
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
USCTI Table 302A
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application ISO Code
N
Measurement System
Pipe
Secondary Material Application
Stainless Steel, Steel
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
H2
Threads per Inch
40
Class of Fit
2B
Thread Standard
UNC
Secondary Material Application ISO Code
M, P
Series
1011-TN
Helix Angle
0 Degrees
List Number
1011-TN
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #5-40, UNC, Overall Length 1 15/16 in, High Speed Steel, TiN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.