Electromechanical Timer, 24 Hour, Dpst

  • Mfr # T104R

  • Zoro # G2848361


product price:  $105.49
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 277V AC
Amps
40 A
Enclosure Type
Steel
Min. Time Setting
1 hr
Max. Time Setting
23 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T104R
Zoro #
G2848361
UPC #
078275000124
Country of Origin
Mexico

Dimensions

Width
5 1/2 in
Height
9 7/16 in
Depth
3 5/8 in
Product Depth
3 5/8 in; 92.1 mm
Knockout Dimensions Bottom
(2) combination 1/2" - 3/4"
Knockout Dimensions Back
(1) combination 1/2" - 3/4"
Wire Size Min
#14 AWG
Product Height
10 1/8 in; 257.2 mm
Product Width
6 1/2 in; 165.1 mm
Wire Size Max
#8 AWG
Product Height (in)
10.125
Product Width (in)
6.5
Product Depth (in)
3.625
Overall Width
6 1/2 in
Overall Height
10 1/8 in
Overall Depth
3 5/8 in

Details

Item
Electromechanical Timer
Voltage
208 to 277V AC
Amps
40 A
Enclosure Type
Steel
Min. Time Setting
1 hr
Max. Time Setting
23 hr
Contact Form
DPST
Max. On/Off Cycles
12
Contact HP @ 120V
2 hp
Contact HP @ 240V
5 hp
Nominal Max. Time Setting
24 hr
Number of Poles
2
Number of Trippers Included
2
Extra Trippers
2E054
Description/Special Features
3R Enclosures in Steel or Noncorrosive Plastic, Furnished with a Maximum of 12 Trippers, Manual On/Off Override does not Alter Program, Snap-out Timing Mechanism, Up to 12 On/Off Settings Per Day
Day Skipper
No
Mount
Hole Wall
Time Setting Range
1 hr. to 23 hr.
NEMA Rating
3R
Type
24-Hour
Finish
Metal Enclosure has Gray Enamel
Standards
cCSAus, cULus
Product Type
Timer
Operation Mode
25 hour
Wiring Option
Terminals
Operating Temperature Max
130°C
Application Compatibilities
LED; HID
Timing Interval
1 hr
Number Of Circuits
1
Electronic Ballast Load Ratings
16 A, 120 VAC; 16 A, 208 VAC; 16 A, 240 VAC; 16 A, 277 VAC
Packaging Applications
Indoor/Outdoor Lighting; Signs; Filters; Electric Fences; Fans; Conveyors; Pool Heaters; Blowers; Pumps
Operating Temperature Min
-40°C
Tungsten Load Ratings
40 A, 120 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz; 40 A, 277 VAC, 60 Hz
UL Certification
cULus
Maximum On Off Operations
12
Power Consumption Max W
3 W
Input Voltage Ranges
208-277 VAC, 60 Hz
Inductive Load Ratings Ranges
40 A, 120-277 VAC, 60 Hz
Inductive Load Ratings
40 A, 277 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz
CSA Certification
cCSAus
Minimum On Off Time
1 hour
UL Cerfication File Number
UL917
Pilot Duty Load Ratings Ranges
1000 VA, 120-277 VAC, 60 Hz
Motor Load Ratings
2 HP, 24 FLA @ 120 VAC, 60 Hz; 5 HP, 28 FLA @ 240 VAC, 60 Hz
Skipper Wheel Operation Mode
Not Included
Resistive Load Ratings
40 A, 480 VAC, 60 Hz; 40 A, 277 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz; 40 A, 347 VAC, 60 Hz
Resistive Load Ratings Ranges
40 A, 120-480 VAC, 60 Hz
Solutions
Machinery & Pumps; Panel Integrators
Electronic Ballast Load Ratings Ranges
16 A, 120-277 VAC
Applications
Timing/Scheduling ON/OFF; Indoor Lighting Control; Outdoor Lighting Control
Tungsten Load Ratings Ranges
40 A, 120-277 VAC, 60 Hz
Has Manual Override CVL
Yes
Market
Commercial; Industrial
Switch Type
DPST
Pilot Duty Load Ratings
1000 VA, 120 VAC, 60 Hz; 1000 VA, 208 VAC, 60 Hz; 1000 VA, 240 VAC, 60 Hz; 1000 VA, 277 VAC, 60 Hz
Tungsten Range(s)
40 A, 120-277 VAC, 60 Hz
Features
Manual Override
Inductive
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz, 40 A, 277 VAC, 60 Hz
Tungsten (NO)
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz, 40 A, 277 VAC, 60 Hz
Has Manual Override
Yes
Motor Load Ratings Ranges
2 HP, 24 FLA @ 120 VAC, 60 Hz; 5 HP, 28 FLA @ 240 VAC, 60 Hz
Skipper Wheel
Not Included
Operating Temperature Min (°F)
-40
Electronic Ballast
16 A, 120 VAC, 16 A, 208 VAC, 16 A, 240 VAC, 16 A, 277 VAC
Maximum Power Consumption (W)
3 W
Maximum ON/OFF Operations
12
Pilot Duty (NO)
1000 VA, 120 VAC, 60 Hz, 1000 VA, 208 VAC, 60 Hz, 1000 VA, 240 VAC, 60 Hz, 1000 VA, 277 VAC, 60 Hz
Operating Temperature Max (°F)
130
Resistive
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz, 40 A, 277 VAC, 60 Hz, 40 A, 347 VAC, 60 Hz, 40 A, 480 VAC, 60 Hz
Minimum ON/OFF Times
1 hour
Input Voltage Range(s)
208-277 VAC, 60 Hz
Operating Temperature Min (°F)
-40
Operating Temperature Max (°F)
130
Series
T100
AC Voltage Rating
208-277V AC
On/Off Cycles - Maximum
12
Operating Temperature - Minimum
-40 Degrees F
Mounting Style
Surface
Body Material
Steel
Indoor/Outdoor Usage
Indoor/Outdoor
Application
Lighting
Body Color
Grey
Time Setting - Maximum
24 hr
Horsepower @ 120V - Maximum
2 hp
Number of Trippers - Maximum
2
Operating Temperature - Maximum
130 Degrees F
Compatible Lighting
HID, LED
NEMA Enclosure Rating
3R
Current Rating - Maximum
40 A
Time Setting - Minimum
1 hr
Horsepower @ 240V - Maximum
5 hp
Time Minimum Setting
1 hr.
Time Maximum Setting
24 hr.

Description

Electromechanical Timer, 24-Hour, Number of Poles 2, Contact Form DPST, Voltage 208 to 277V AC, Amps 40 A, Contact HP @ 120V 2 hp, Contact HP @ 240V 5 hp, Day Skipper No, Enclosure Type Steel, Finish Metal Enclosure has Gray Enamel, NEMA Rating 3R, Min. Time Setting 1 hr, Max. Time Setting 23 hr, Max. On/Off Cycles 12, Width 5 1/2 in, Depth 3 5/8 in, Height 9 7/16 in, Number of Trippers Included 2, Extra Trippers 2E054

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.