Reducer Reducer, 2-1/2" x 1-1/2" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361179302

  • Zoro # G2848889


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducer
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
2-1/2" x 1-1/2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0361179302
Zoro #
G2848889
UPC #
690291586132
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2-1/2" x 1-1/2"
Outside Dia.
3-5/8"
Pipe Size - Pipe Fitting
2 1/2 in x 1 1/2 in
Pipe Size
2-1/2" x 1-1/2"
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Reducer
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducer
Standards
ASME B16.11, ASTM A106, B1.20.1
Basic Pipe Fitting Shape
Reducer
Saturated Steam Pressure
300 psi @ 550 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Fitting Schedule/Class
Class 3000
Number of Holes
2
Max. Pressure
1000 psi @ 150 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Reducer
Temp. Range
-20 Degrees to 550 Degrees F
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Color
Black
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Application
Natural Gas, Oil
Includes Seal
No
For Pipe Schedule
160

Description

Straight, Steel, Class Class 3000, For Pipe Schedule Schedule 160, 2 1/2 in, Female, Threaded, 1 1/2 in, Female, Threaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.