1" x 1" x 1/2" FNPT Galvanized Reducing Tee

  • Mfr # 0311040000

  • Zoro # G2849080


product price:  $12.89
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0311040000
Zoro #
G2849080
UPC #
690291346149
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1" x 1" x 1/2"
Pipe Size - Pipe Fitting
1" x 1" x 1/2"
Fitting Side B Nominal Pipe Size
1 in
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1 in
Pipe Size
1" x 1" x 1/2"

Details

Item
Reducing Tee
Specific Fitting Shape
Reducing Tee
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
FNPT
Standards
ASTM A-197, FM Approved, Meets ASME B16.3, UL Listed
Max. Pressure
300 psi @ 150 Degrees F WOG
Temp. Range
-20 Degrees to 350 Degrees F
Saturated Steam Pressure
150 psi @ 350 Degrees F
Specific Pipe Fitting Shape
Reducing Tee
Pipe Fitting Material
Malleable Iron
Pipe Fitting Schedule/Class
Class 150
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Application
Air, Oil, Non-Potable Water
Maximum Operating Pressure
300 psi @ 150 Degrees F
Class
Class 150
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Color
Silver
Includes Seal
No
Fitting Side C Gender
Female
Fitting Side C Type
NPT
Finish/Coating
Galvanized
For Pipe Schedule
40

Description

Reducing Tee, Body Material Galvanized Malleable Iron, Pipe Size 1 In. x 1 In. x 1/2 In., Connection Type FNPT, Max. Pressure 2000 psi @ 150 Degrees F WOG, Saturated Steam Pressure 300 psi, Class 150, Temp. Range -20 Degrees to 150 Degrees F, Standards ASTM A-197, ASME 16.3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.