Split Lock Washer, For Screw Size 1-3/4 in Steel, Hot Dipped Galvanized Finish, 5 PK

  • Mfr # U37025.175.0001

  • Zoro # G2850587


product price:  $12.15
/pk 5, $2.43/ea

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
Outside Diameter
2.679 in
Minimum Thickness
0.389 in
Maximum Thickness
0.389 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37025.175.0001
Zoro #
G2850587
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1-3/4 in
Outside Diameter
2.679 in
Minimum Thickness
0.389 in
Maximum Thickness
0.389 in
Inside Diameter
1.758 in
Inside Diameter - Maximum
1 25/32 in
Minimum Inside Diameter
1 49/64 in
Outside Diameter - Maximum
2 43/64 in
Section Width - Minimum
27/64 in
Bearing Width - Minimum
19/64 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Color
Hot Dipped Galvanized
Rockwell Hardness
C40 to C50
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.22.1
Type
Split Lock Washer
Washer Type
Regular

Description

Split Lock Washer, Standard, Carbon Steel, Finish Hot Dipped Galvanized, Fits Bolt Sizes 1-3/4 In., Inside Dia. 1.758 In., Outside Dia. 2.679 In., Thickness 0.389 In., Color Hot Dipped Galvanized, Meets/Exceeds ASME B18.21.1, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.