3/8"-16 Socket Head Cap Screw, Button, Black Oxide Steel, 2-1/4 in Length, 25 PK

  • Mfr # U07150.037.0225

  • Zoro # G2850806


product price:  $11.15
/pk 25, $0.45/ea

Key Features

Button Head
Hex Drive
Thread Size
3/8"-16
Material
Steel
Finish
Black Oxide
Drive Size
7/32 in
Tensile Strength
135,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U07150.037.0225
Zoro #
G2850806
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Screw Length
2-1/4 in
Drive Size
7/32 in
Head Height
0.375 in
Vented Hole Size
Not Vented
Thread Length
2 1/4 in
Min. Thread Length
2 1/4 in
Minimum Thread Length
2-1/4 in
Head Diameter
0.562 in
Head Dia.
0.5625 in
Dia./Thread Size
3/8"-16
Length
2 1/4 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
135,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Rockwell Hardness
C37 to C44
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Temp. Range
-65 Degrees F to 300 Degrees F
Thread Style
Fully Threaded
Thread Type
Coarse
Minimum Temperature
-65 Degrees F
Dimensional Standards
ASME B18.3
Maximum Temperature
300 Degrees F
Pack Size
Small Pack
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
135,000 psi
Material Grade
Alloy Steel
Screw Head Type
Button
Fastener Industry Standards
ASME B18.3
Basic Material
Steel
Fastener Finish
Black Oxide

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 7/32 in, Material Alloy Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 2 1/4 in, Fastener Length 2 1/4 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products