Fork Terminal, 1/4 in Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow, Crimp Termination Only

  • Mfr # 10RC-14FL

  • Zoro # G2857294


product price:  $55.29
/pk 50, $1.11/ea

Key Features

Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Coverage
Partial Coverage
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10RC-14FL
Zoro #
G2857294
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
1/4 in
Tongue Width - Wire Connector
0.49 in
Overall Length
1.09 in
Tongue Width
0.49 in
Barrel Length
0.63 in

Details

Item
Fork Terminal
Terminal Shape
Locking Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Coverage
Partial Coverage
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed E9809
Terminal Connection
Crimp
Max. Temp.
221 Degrees F
Connection Material
Copper
Seam
Brazed
Wire Range
12 to 10 AWG
Connection Type
Crimp
Features
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring.; Application Tools: ERG4001, WT145C, WT2000, WT112M, WT145C; Alternate Package Qty: RC2237
RoHS Compliant
No
Special Features
Locking Fork Terminals Have a Specially Designed Tongue That Lets Them go on Like a Fork and Stay on Like a Ring
Barrel Style
Insulation Grip
Insulation Material
Vinyl
Compatible with Series
RC2237
Contact Finish
Tin
Seam Style
Brazed
Compatible Manufacturer Model Number
ERG4001, WT112M, WT145C, WT2000
Compatible with Product Type
Crimper, Ratchet Crimper
Surface protection
Tinned

Description

Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size 1/4 in, Termination Style Crimp, RoHS Compliant No, Seam Style Brazed, Standards CSA Certified, UL Listed, Barrel Length 0.63 in, Barrel Style Insulation Grip, Compatible Grainger Part Number 3KH46, 3KH52, 4XMR5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.