Steel 60"L, 38"H, 68"W, Roof Fan w.Motor

  • Mfr # 7AE86

  • Zoro # G2857827


product price:  $3,044.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
36 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7AE86
Zoro #
G2857827
UPC #
00190735149584
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Base Size - Roof Ventilators
40 1/2 in x 40 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
68 in
Width (In.)
68
Dimension F
7 1/2 in
Dimension C
60 in
Bearing Size (In.)
1 1/4 in
Dimension C (In.)
60
Dimension B
68 in
Base Square Size - Roof Ventilators
40-1/2" x 40-1/2"
Shaft Dia. (In.)
1 1/4 in
Dimension D (In.)
38
Height (In.)
38
Dimension E (In.)
22
Dimension A
40 1/2 in
Dimension B (In.)
68
Propeller Dia. (In.)
36
Dimension A (In.)
40-1/2
Dimension D
38 in
Dimension E
22 in
Max. Depth (In.)
60 in
Dimension F (In.)
7-1/2
Base Width
40 1/2 in
Overall Height
38 in
Hood Height
16 in
Base Length
40 1/2 in
Hood Length
60 in
Propeller Shaft Diameter
1 1/4 in
Overall Width
68 in
Blade Diameter
36 in
Hood Width
68 in
Overall Length
60 in
Housing Width
40.5 in
Damper Size
36 x 36 in
Housing Length
40.5 in
Base Height
22 in

Details

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 1/2 hp
Motor Enclosure
Open Dripproof
Fan RPM
951
Style - Roof Ventilators
Hooded
Exhaust/Supply CFM @ 0.000-In. SP
12,264 cfm
Motor RPM
1,735 RPM
Recommended 6 3/8"H Roof Curb Item No.
4C455
Exhaust/Supply CFM @ 0.250-In. SP
10,067
Recommended Gravity Backdraft Damper Item No.
3HHN1
Exhaust/Supply CFM @ 0.375-In. SP
7,780
Hz
60 Hz
Exhaust/Supply CFM @ 0.125-In. SP
11,244
Number of Blades
6
Motor HP
1-1/2
Bearing Type
Sealed Pillow Block
Includes
Drive Package, Hood, Wall-Mounted Reversing Switch
Full Load Amps
4.4-4.0/2.0
Frame Material
Galvanized Steel
Max. Ambient Temp. (F)
104 Degrees F
Exhaust/Supply CFM @ 0.500-In. SP
7,445
Voltage
208-230/460
Mounting Position
Horizontal
Max. Inlet Temp. (Deg. F)
104 Degrees F
Type
Axial Belt Drive Downblast
Motor Type
3-Phase
Assembled/Unassembled
Unassembled
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Phase
3
Propeller Material
Cast Aluminum
Max. BHP
1.79 hp
Item
Axial Downblast Roof Supply/Exhaust Fan
Maximum Static Pressure
1/2 in wc
Airflow @ 0.000 in SP
12,264 cfm
High-Efficiency Motor
No
Resistance Properties
Weather Resistant
Housing Finish
Galvanized
Blade Material
Steel
Speed Controllable
No
Assembly
Unassembled
Blade Finish
Galvanized
Maximum Fan Speed
951 RPM
Supply Airflow @ 0.000 in SP
12,264 cfm
Application
Factories, Large Facilities, Warehouses
Nameplate Voltage
208/230/460V AC
Compatible Curb Manufacturer Part Number
2ZV84, 3AZJ2, 3C438, 4C455
For Air Type
Clean Air
Motor Horsepower
1 1/2 hp
Base Shape
Square
Mounting Orientation
Horizontal
Exhaust Airflow @ 0.000 in SP
12,264 cfm
Current
4.6-4.8/2.4 A
Brake Horsepower
1 4/5 hp
Housing Material
Steel
Includes Drive Package
Yes
Features
Strong and Weathertight Hood
Maximum Inlet Air Temperature
104 Degrees F
Frequency
60 Hz
Mount Type
Roof Curb
Maximum Ambient Temperature
104 Degrees F
For High-Static Pressure Applications
No
Standards
AMCA Sound and Air, UL/cUL 705
Drive Type
Belt Drive
Number of Speeds
1
Motor Speed
1,735 RPM
Includes Motor
Yes

Description

Axial Downblast Roof Supply/Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 12,264 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/2 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.