Reducing Tee Reducing Tee, 2" x 2" x 3/4" Pipe, FNPT, Malleable Iron, Class 300

  • Mfr # 5PAN0

  • Zoro # G2859735


product price:  $40.99
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
2" x 2" x 3/4"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5PAN0
Zoro #
G2859735
UPC #
190735929247
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
2" x 2" x 3/4"
Pipe Size - Pipe Fitting
2 in x 2 in x 3/4 in
Fitting Side A Nominal Pipe Size
2 in
Pipe Size
2" x 2" x 3/4"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side C Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
Reducing Tee
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
Max. Pressure
1500 psi@150 Degrees F
Temp. Range
-20 Degrees to 550 Degrees F
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Tee
Saturated Steam Pressure
300 psi
Fitting Schedule/Class
Class 300
Specific Pipe Fitting Shape
Reducing Tee
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Pipe Threading
14
Color
Black
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side C Gender
Female
Fitting Side C Type
NPT
Fitting Side C Pipe Threading
11 1/2
Fitting Side A Gender
Female

Description

Reducing Tee, Malleable Iron, Class Class 300, 2 in, Female, NPT, 11 1/2, 2 in, Female, NPT, 14, 3/4 in, Female, NPT, 11 1/2

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.