Reducing Tee Reducing Tee, 3/4" x 3/4" x 1/2" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 0310038203

  • Zoro # G2860837


product price:  $9.79
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3/4" x 3/4" x 1/2"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0310038203
Zoro #
G2860837
UPC #
690291345838
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/4" x 3/4" x 1/2"
Pipe Size - Pipe Fitting
3/4 in x 3/4 in x 1/2 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
3/4 in
Pipe Size
3/4" x 3/4" x 1/2"

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Reducing Tee
Standards
UL: FM Approved: ASME B16.3
Basic Pipe Fitting Shape
Tee
Saturated Steam Pressure
150 psi @ 350 Degrees F
Pipe Fitting Schedule/Class
Class 150
Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Reducing Tee
Max. Pressure
300 psi@150 Degrees F
Temp. Range
-20 Degrees to 350 Degrees F
Basic Pipe Fitting Material
Metal
Fitting Side B Gender
Female
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Fitting Side C Gender
Female
For Pipe Schedule
40
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side C Type
NPT
Color
Black
Fitting Side B Type
NPT

Description

Reducing Tee,Body Material Malleable Iron,Class 150,Pipe Size 3/4 In. x 3/4 In. x 1/2 In.,Connection Type FNPT x FNPT x FNPT,Max. Pressure 300 psi@150 Degrees F,Saturated Steam Pressure 150 psi,Temp. Range -20 Degrees to 150 Degrees F,Standards UL Listed, FM Approved, Meets ASME B16.3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.