This item is Discontinued.

Watts Reducing Stem, 1" x 1/2" Tube Size, White 3514B-1810

Reducing Stem, 1" x 1/2" Tube Size, White (Discontinued)

  • Mfr # 3514B-1810
  • Zoro # G2861652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3514B-1810
Zoro #
G2861652
UPC #
098268358513
Country of Origin
Unknown

Dimensions

Tube Size
1 in x 1/2 in

Details

Item
Reducing Stem
Max. Pressure
250 psi
Standards
FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
Color
White
Temp. Range
180 Degrees F

Description

Reducing Stem, Color White, Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.