Hex Nipple, 3/4 in MNPT x 3/4 in MNPT, Schedule 80, 300 psi Max, -20 to 150 Degrees F

  • Mfr # NIP075-SH

  • Zoro # G2862632


product price:  $3.49
/ea

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Hex Nipple
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
3/4"
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NIP075-SH
Zoro #
G2862632
UPC #
791206009972
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Hex Size
1 1/8 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
1 13/16 in

Details

Item
Hex Nipple
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Hex Nipple
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Max. Pressure
300 psi
Specific Pipe Fitting Shape
Hex Nipple
Pipe Fitting Schedule/Class
Schedule 80
Color
Black
Basic Fitting Shape
Nipple
Temp. Range
-20 Degrees to 150 Degrees F
Body Material
Glass Reinforced Polypropylene
Fitting Side A Gender
Male
Schedule
Schedule 80
Fitting Side B Pipe Threading
14
Fitting Side A Type
NPT
Maximum Operating Pressure
300 psi
Fitting Side B Type
NPT
Fitting Side B Gender
Male
For Pipe Schedule
80
Fitting Side A Pipe Threading
14

Description

Hex Nipple, Polypropylene, Schedule 80, For Pipe Schedule Schedule 80, 3/4 in, Male, NPT, 14, 3/4 in, Male, NPT, 14, 1 13/16 in Overall Length, 300 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.