IEC Magnetic Contactor, No Auxiliary Contacts, 240V AC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE050D00B

  • Zoro # G2862657


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
240V AC
Number of Poles
3
Full Load Amps-Inductive
50 A
Full Load Amps-Resistive
80 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XTCE050D00B
Zoro #
G2862657
UPC #
786685363233
Country of Origin
Romania

Dimensions

Frame Size
D
Product Length/Depth
2 in
Mounting Hole Distance - Height
4.13 in
Mounting Hole Diameter
0.16 in
Overall Width
4 in
Overall Height
3.5 in
Overall Depth
2 in
Mounting Hole Distance - Width
1.77 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
240V AC
Number of Poles
3
Full Load Amps-Inductive
50 A
Full Load Amps-Resistive
80 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Frame / Series / Class / Code
Frame D
HP @ 3 Phase - 575V
50 hp
Reversing
No
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
10
Series
XT
Type
Full voltage non-reversing contactor
IP Rating
IP20
Contact Configuration
0 NO, 0 NC
Amperage Rating
50A
Compliances
CE Marked
Product Name
Eaton XT IEC contactor
Horsepower @ Single Phase - 120V AC
3 hp
Mechanical Operating Durability
10,000,000
Maximum Operating Temperature
122 Degrees F
Full Load Current - Inductive
50 A
Mounting Style
DIN Rail, Panel
NEMA Enclosure Rating
No Enclosure
Contactor Style
IEC
Response Time
Less Than13 msec (AC Operated Opening Delay), Less Than18 msec (AC Operated Closing Delay), Less Than24 msec (DC Operated Opening Delay), Less Than54 msec (DC Operated Opening Delay)
Full Load Current - Resistive
80 A
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 208V AC
15 hp
Frequency
50/60 Hz
Electrical Operating Durability
300 (AC-4 400V Ie), 800 (AC-1 400V Ie), 800 (AC-3 400V Ie)
Horsepower @ Three Phase - 600V AC
50 hp
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 480V AC
40 hp
Horsepower @ Single Phase - 240V AC
10 hp
Includes Auxiliary Contacts
No
Embedded Surge Suppressor
Yes
Horsepower @ Three Phase - 240V AC
20 hp

Description

The Eaton XT IEC contactor is a 3-pole IEC magnetic contactor (Frame D, Series XT) with a 240 V AC coil. It is configured for non-reversing operation and does not include auxiliary contacts. The unit uses screw terminals for electrical connection and is designed for mounting on DIN rails or panels, with no enclosure. It is rated for up to 50 A full-load current (inductive) and 80 A resistive at a maximum voltage of 690 V AC; includes embedded surge suppression. Mechanical/electrical lifecycle specifications are provided by the manufacturer.

Key features

  • Product name: Eaton XT IEC contactor
  • Action: Non-Reversing
  • Reversing: No
  • Poles: 3
  • Coil Voltage: 240 V AC
  • Amperage rating: 50 A
  • Full Load Amps: Inductive 50 A; Resistive 80 A
  • Maximum voltage rating: 690 V AC
  • Electrical connection: Screw Terminals
  • Mounting style: DIN Rail, Panel
  • Frame/Series: Frame D; XT
  • Includes Auxiliary Contacts: No
  • Number of Auxiliary Contacts: 0
  • Embedded Surge Suppressor: Yes
  • Enclosure: No Enclosure
  • IP Rating: IP20
  • Certifications: UL Listed; CSA Certified; IEC 60947; EN 60947
  • Compliances: CE Marked
  • Operating temperature range: -13°F to 122°F
  • Frequency: 50/60 Hz
  • Mechanical durability: 10,000,000 cycles
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.