Shop WEG
See all product information
Create Account
Cwb65-11-30C03 Weg 65A, 24Vdc, 3Pole, 1No/1Nc Screw Term
- Mfr # CWB65-11-30C03
- Zoro # G022868944
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CWB65-11-30C03
- Zoro #
- G022868944
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Gray
Description
CONTACTOR CWB65-11-30C03 65A 24V DC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.