Pbc Linear
Pillow Block, 0.500 In Bore, 3.500 In L
Mfr # PW08
Zoro # G2863664
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.5 in
- Material Aluminum
- Dimension E 1.688 in
- Steady State Speed 5 fps
- Static Load Capacity (N) 3,900 lbf
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Shaft Coupler Body (FC12 1/2)
- AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12FR12)
- RULAND Coupling, 4 Beam Clamp, 1/4in.x 6mm (MWC25-1/4"-6MM-A)
- TRITAN Radial Ball Bearing, PS, 0.25In Bore Dia (1602 ZZ PRX)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.500 In L (PN08)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.630 In L (PN16)
- PBC LINEAR Pillow Block, 2.000 In Bore, 4.750 In L (PN32)
- PBC LINEAR Flange Bearing, 0.500 In Bore, 3.375 In L (DFP08)
- PBC LINEAR Flange Bearing, 0.750 In Bore, 4.188 In L (DFP12)
- PBC LINEAR Flange Bearing, 1.000 In Bore, 2.812 In L (SFP16)
- PACIFIC BEARING Linear Bearing (DDS24)
- Pbc Linear Linear Bearings & Guides