Wire ShlfPst, 63 1/2 x1 in, Quick Slot, PK4

  • Mfr # 63PQBL-4

  • Zoro # G2864876


product price:  $102.00
/pk 4, $25.50/ea
Free Shipping & Returns

Key Features

Finish
Epoxy Coated
Includes Leveling Feet
Yes
Material
Steel
Overall Height
63 1/2 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63PQBL-4
Zoro #
G2864876
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
63 1/2 in
Overall Width
1 in
Height
63"
Post Height
62 7/16 in
Post Width
1 in

Details

Item
Wire Shelf Post
Color
Black
Finish
Epoxy Coated
Includes Leveling Feet
Yes
Material
Steel
Shelf Adjustment Type
Quick Slot
Wire Shelving Finish
Epoxy
For Use With
Metro QwikSlot Shelving
Wire Shelving Material
Steel
Leveling Feet Included
Yes
Wire Shelf Adjustment Type
qwikSLOT Shelf Clip
Includes Mounting Hardware
Yes
Number of Pieces
4
Mounting Hardware Required
Yes
Shelf Adjustment Increments
1 in
Mobility
Stationary
Recommended Environments
Dry

Description

Wire Shelf Post, Color Black, Finish Epoxy Coated, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 63 1/2 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick Slot, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.