Disc Valve, 3/4 In Solder, Bronze
Mfr # BB2-350 3/4
Zoro # G2865877
product price: $41.99
/ea
Sold in multiples of 6 for $251.94
Key Features
Body Material
Bronze
Pipe Size
3/4 in
Max. Water Pressure
175 psi
Handle Type
Lever
Temp. Range
30 to 275 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB2-350 3/4
Zoro #
G2865877
UPC #
697988579491
Country of Origin
United States
Dimensions
Pipe Size
3/4 in
Nominal Valve Size
3/4 in
Handle Length
3.5 in
Description
Butterfly Disc Valve, Body Material Bronze, Max. Water Pressure 175 psi, Pipe Size 3/4 in, Temp. Range 30 to 275 Degrees F, Liner Material FKM, Disc Material 304 Stainless Steel, Handle Type Lever, Standards AGA, cCSAus, cULus, UL Listed
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.