Square Head Plug Square Head Plug, 3-1/2" Pipe, MNPT, Malleable Iron, Class 150

  • Mfr # 0318902681

  • Zoro # G2870971


product price:  $51.79
/ea

Key Features

Specific Fitting Shape
Square Head Plug
Fitting Connection Type
MNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3-1/2"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0318902681
Zoro #
G2870971
UPC #
690291035135
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3-1/2"
Pipe Size - Pipe Fitting
3-1/2 in
Nominal Pipe Size
3 1/2 in

Details

Specific Fitting Shape
Square Head Plug
Fitting Connection Type
MNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Square Head Plug
Standards
UL: FM Approved: ASME B16.3
Saturated Steam Pressure
125 psi @ 350 Degrees F
Basic Pipe Fitting Shape
Plug
Max. Pressure
175 psi @ 150 Degrees F
Temp. Range
-20 Degrees to 350 Degrees F
Plug Construction
Solid
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Square Head Plug
Pipe Fitting Schedule/Class
Class 125
Fitting Schedule/Class
Class 125
Includes Seal
No
Color
Black
Includes Pre-Applied Thread Sealant
No

Description

Square Head Plug, 3 1/2 in Nominal Pipe Size, Malleable Iron, Class Class 150, Male NPT, -20 Degrees to 350 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.